Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Amo® III 7.5 type 2 window frame screw Socket head, 8.0 mm, zinc plated steel, blue passivated, RW 30 drive
Amo<SUP>® </SUP>III 7.5 type 2 window frame screw Socket head, 8.0 mm, zinc plated steel, blue passivated, RW 30 drive - 1
Amo<SUP>® </SUP>III 7.5 type 2 window frame screw Socket head, 8.0 mm, zinc plated steel, blue passivated, RW 30 drive - 2
Amo<SUP>® </SUP>III 7.5 type 2 window frame screw Socket head, 8.0 mm, zinc plated steel, blue passivated, RW 30 drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

Amo® III 7.5 type 2 window frame screw Socket head, 8.0 mm, zinc plated steel, blue passivated, RW 30 drive

With an especially small socket head for screwing into narrow window rebate widths, the fastening is particularly suitable for windows in concrete and solid block masonry

See product details

Available in 3 versions
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
  • Short installation times, no setting tool or anchor required

  • RW recess for longer bit service life and improved power transmission

  • In-place installation

  • Mechanical interlock for high load capacity

  • Virtually no expansion forces during installation

  • Window installation possible without side supporting blocks and spacer blocks (depending on the installation conditions, confirm using the ift installation tool)

  • Removable anchorage with mechanical interlock and no expansion pressure

  • Load-bearing capacity is retained even under thermal stress

  • Tested fire resistance period of 120 minutes
Proof of Performance
  • Fire protection test report no. 3174/0649-2 dated 12 January 2000 in concrete

  • Test of suitability for fastening a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute.

  • Test report no. 202 31790 dated 17 May 2006

  • Member test with frame screws to fasten a plastic window (window casement weight 72.5 kg) to the structure with calcium silicate block masonry.

  • Tests carried out without lateral support and spacer blocks, ift Rosenheim: Test report 105 34261 dated 21 November 2007

  • Member test with frame screws to fasten a plastic window (Rehau GENEO system, window casement weight 70 kg) to the structure with calcium silicate block masonry.

  • Testing carried out without any lateral supports or spacer blocks.

  • ift Rosenheim: Test report 105 35697 dated 31 March 2008

  • Member test with frame screws to fasten a plastic window (Rehau GENEO system, window casement weight 70 kg, screw connection in profile without steel reinforcement) to the structure with calcium silicate block masonry.

  • Testing carried out without any lateral supports or spacer blocks.

  • ift Rosenheim: Test report 105 43036 dated 21 October 2010
Application area

Create the drill hole

Clean the drill hole

Align and affix the window frame

Screw in the screw

Press on cover cap

  • Fire protection test report no. 3174/0649-2 dated 12 January 2000 in concrete

  • Test of suitability for fastening a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute.

  • Test report no. 202 31790 dated 17 May 2006

  • Member test with frame screws to fasten a plastic window (window casement weight 72.5 kg) to the structure with calcium silicate block masonry.

  • Tests carried out without lateral support and spacer blocks, ift Rosenheim: Test report 105 34261 dated 21 November 2007

  • Member test with frame screws to fasten a plastic window (Rehau GENEO system, window casement weight 70 kg) to the structure with calcium silicate block masonry.

  • Testing carried out without any lateral supports or spacer blocks.

  • ift Rosenheim: Test report 105 35697 dated 31 March 2008

  • Member test with frame screws to fasten a plastic window (Rehau GENEO system, window casement weight 70 kg, screw connection in profile without steel reinforcement) to the structure with calcium silicate block masonry.

  • Testing carried out without any lateral supports or spacer blocks.

  • ift Rosenheim: Test report 105 43036 dated 21 October 2010