Register now in three simple steps to use all functions of the Online-Shop.
The QR-Code is no longer valid. Please click on the following button to activate it again.
More than 20,000 products
All major credit cards accepted
450+ Sales Representatives
Toll free 1300 65 77 65
Sort by
For securing timber or steel elements to concrete or masonry.
For fastening windows in concrete and solid block masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Steel zinc-plated, blue passivated, RW 30 drive
Universal cavity anchor with pull tie for metric screws, suitable for all plate thicknesses (10 to 51 mm). Can be applied without a setting tool
Self-tapping A2 stainless steel screws with countersunk head (Ø 12mm), milling ribs and AW drive
Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
Extra-large contact surface specifically designed for fastening mounting rails, zinc-plated steel
For cleaning holes for post-installed rebar connection and subsequent application of mortar (WIT-VM 250, REBAR; WIT-PE-500, REBAR)
Reduces the diameter of the blow-out tube (blow-out pump) from 10 mm to 8 mm