The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cavity anchor W-HR
Universal cavity anchor with drawstring for metric screws, suitable for all panel thicknesses (10 mm to 51 mm). Can be applied without setting tool.
Exclusively for registered customers
Register now and access more than 20,000 products

Variants
Exclusively for registered customers
Register now and access more than 20,000 products
- Large load supporting surface ensures good holding power
- Universal clamping range
- Quick, easy installation without setting tools
- Immediate load-bearing capacity — no waiting
- All types of metric screw heads can be used
- Removable screw
Useful information:
Loads must be introduced into lightweight partition walls in accordance with DIN 18183-1:2009-05 relating to partitions and facings with gypsum boards on metal framing.
- Can be used for cavity attachments with M5/M6/M8 metric screws in gypsum plasterboard, boards, hard particle boards and hollow block floors with a max. panel thickness of 51 mm
- For mounting attachments such as lightweight consoles, lamps, rails, switches, racks, information signs, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!