Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Weld Thru adhesion primer with high zinc content

For detailed information, other images and documents, please select individual articles from the following table.

Weld Thru adhesion primer with high zinc content

The Weld Thru adhesion primer with high zinc content protects steel against rusting through sacrificial anodes or zinc plating. When applied to metal surfaces prior to MIG or spot welding, the zinc melts and bonds the surface to the steel, reducing the formation of rust and sub-surface rust.
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
98-99 % pure zinc content


  • Heat resistant up to 490 °C (914 °F)

  • Good electrical conductivity

  • Special epoxy resin for improved adhesion to metal

  • Adheres reliably to all metals

  • Long-term cathodic protection for all metallic surfaces
Notice

DO NOT apply filler after application

  • Min curing time: 20 mins at 20°C

  • Can be painted over

  • 500 hr salt-spray resistance

  • Spot weldable

  • High electrical conductivity


When applied before MIG or spot welding, the zinc melts, bonds to the steel, and reduces rust formation.

It can be applied over rusted or pitted areas provided that all loose scale is removed. A waterproof film will form after 15 minutes and can be welded immediately after application.

Application


Clean and dry metal surfaces. Shake the can for 2 minutes until the ball bearing moves. Spray from 10-15 cm away, allowing 5-8 minutes between coats.