The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Non-flammable Brake Cleaner
Non-flammable, multi-purpose brake cleaner with special safety formulation.
- Colour: Clear
- Chemical basis: Naphtha
- Density/conditions: 0.78 g/cm³ / at 15°C
- Hazard class (German Ordinance on Combustible Liquids): AIII
- Shelf life from production: 60 Month
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for registered customers
Register now and access more than 20,000 products
Powerful cleaning
Dearomatised hydrocarbon based cleaner
Reduced consumption and longer working time
Increase of flash off time due to high flash-point
Safe to use on sites where a non-flammable cleaner is required.
For the removal of grease, oil, brake fluid, dirt and other surface contaminants from machinery components and engine parts. Useful on brake linings, disc pads, drums, cylinders and springs.
Decant the required amount of product into a Product-specific pump spray bottle Unfilled, pressurise and spray on the required surface. Allow product to dissolve the dirt and grease on the application and then wipeoff with Cleaning paper ECOLINE.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!