Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Brick and tile drill bit
Brick and tile drill bit - 1
Brick and tile drill bit - 2
Brick and tile drill bit - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Brick and tile drill bit

Special carbide drill bit with cylindrical shank for dry drilling of high-fired bricks and tiles.

See product details

Available in 6 versions
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
Suitable for all rotary and impact drills (also with 10 mm clamping drill chuck).



Diamond-sharpened tungsten-titanium tip with special grinding


Very long service life, even when used on particularly dense materials.



Low-current, high-temperature soldering process (1120°C)


Even the most extreme loads will not loosen the cemented carbide plate.



Practical straight shank


  • Faster clamping, virtually automatic self-clamping

  • No slipping in the drill chuck
Notice

Please note: Use drill bits only in rotating mode!