Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cap nut HM for Fixanchor W-FAZ PRO
Cap nut HM for Fixanchor W-FAZ PRO - 1
Cap nut HM for Fixanchor W-FAZ PRO - 2
Cap nut HM for Fixanchor W-FAZ PRO - 3
Cap nut HM for Fixanchor W-FAZ PRO - 4
Cap nut HM for Fixanchor W-FAZ PRO - 5
Cap nut HM for Fixanchor W-FAZ PRO - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cap nut HM for Fixanchor W-FAZ PRO

The cap nut for the W-FAZ PRO. Highest performance and maximum safety. Provides an elegant head closure, e.g. for railing fastenings. Zinc-plated steel

See product details

Available in 2 versions
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
  • Special cap nut for use with Fixanchor W-FAZ PRO

  • Visually appealing and elegant head finish

  • Safety for processors and end users, as there is no risk of injury from protruding, sharp-edged stud bolts

  • Application is regulated by European Technical Assessment ETA-20/0229
Notice

The installation instructions must be observed. Before screwing on the HM cap nut, the pin overhang must be checked.

In conjunction with Fixanchor W-FAZ PRO: European Technical Assessment ETA-20/0229 for individual attachment, option 1, cracked and non-cracked concrete:


  • Static or quasi-static exposure (M8-M16)

  • Seismic exposure, performance category C1 and C2 (M8-M16)

  • Fire load R30, R60, R90, R120