Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

PVC fine line tape
PVC fine line tape - 1
PVC fine line tape - 2
PVC fine line tape - 3
PVC fine line tape - 4
PVC fine line tape - 5

For detailed information, other images and documents, please select individual articles from the following table.

PVC fine line tape

Highly temperature-resistant, thin adhesive tape for precise masking during multicolour painting work and design painting with excellent adhesion to a variety of surfaces

See product details

Available in 3 versions
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
Ideal for sharp and clean edges


  • Perfect for contours, can be used universally for curves and straight lines, no elastic recovery

  • Lies flat for precise paint edges, no creases, offers excellent, clean colour lines

  • Stays in place for as long as required

  • Does not form any ripples when pulled

  • Does not leave behind any residue when removed, no paint buildup on edges

  • Suitable for solvent-based and water-based paints


Temperature resistant up to 150 °C, for at least one hour


  • Suitable for multiple bake cycles


Adheres extremely well to a wide variety of surfaces


  • Excellent adhesion properties make it suitable for masking metal, plastic and rubber


Resistant to the majority of solvents and moisture



Silicone-free

Notice

Ideal application temperature approx. +15°C to 30°C. Not recommended for outdoor use.