Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Concrete screw with female thread W-BS/S
Concrete screw with female thread W-BS/S - 1
Concrete screw with female thread W-BS/S - 2
Concrete screw with female thread W-BS/S - 3
Concrete screw with female thread W-BS/S - 4
Concrete screw with female thread W-BS/S - 5
Concrete screw with female thread W-BS/S - 6
Concrete screw with female thread W-BS/S - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw with female thread W-BS/S

Highest load capacities and efficient mounting. For suspensions and fittings with threaded rods (female thread M8/M10), zinc-plated steel

See product details

Available in 2 versions
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
  • For anchorage in concrete and masonry

  • Extremely flexible application thanks to up to three effective anchorage depths

  • With sleeve and M8/M10 combination internal thread

  • High loads

  • Very low spacing and edge distances thanks to very low expansion effect

  • Very fast and easy installation, particularly overhead, and immediate load-bearing capacity

  • Fastening can be adjusted up to two times after installation (please refer to the installation instructions)
Proof of Performance

European Technical Assessment ETA-16/0043 for individual fixing point, option 1, cracked and uncracked concrete:


  • Static and quasi-static action (dia. 6)

  • Seismic action, performance category C1 (dia. 6, tension load only)

  • Fire resistance R30, R60, R90, R120


European Technical Assessment ETA-23/0196 for anchorage in masonry


  • Static and quasi-static action (dia. 6)

  • Fire resistance R30, R60, R90, R120 (dia. 6)


European Technical Assessment ETA-16/0128 for anchors in a redundant non-structural system:


  • Cracked and uncracked concrete, (dia. 6)

  • Hollow-core prestressed concrete ceilings C30/37-C50/60, (dia. 6)

  • Fire resistance R30, R60, R90, R120
Notice

When installing with a tangential impact driver, the recommended maximum nominal torque must be observed. The maximum installation torque specified must be observed when installing the fixtures. When used in masonry, the stone-specific installation data according to ETA-23/0196 must be observed.

Application area
Pipe suspensions

Adjustment - subsequent aligning possible

Create the drill hole

Clean the drill hole

Place screw

Screw in the screw

Considered installed when the head is close fitting

Screw out the screw max. 2x each by max. 10 mm. Underlay. Screw in

Considered installed when the head is close fitting. Lining max. 10 mm. The required embedment depth must be maintained as a minimum

Locate the tensioning strand

Mark the tensioning strand and locate the next one

Mark the tensioning strands. Specify the drilling range

Create the drill hole. Observe spacing

Clean the drill hole

Screw in the screw

Considered installed when the head is close fitting. Observe the embedment depth/mirror thickness

European Technical Assessment ETA-16/0043 for individual fixing point, option 1, cracked and uncracked concrete:


  • Static and quasi-static action (dia. 6)

  • Seismic action, performance category C1 (dia. 6, tension load only)

  • Fire resistance R30, R60, R90, R120


European Technical Assessment ETA-23/0196 for anchorage in masonry


  • Static and quasi-static action (dia. 6)

  • Fire resistance R30, R60, R90, R120 (dia. 6)


European Technical Assessment ETA-16/0128 for anchors in a redundant non-structural system:


  • Cracked and uncracked concrete, (dia. 6)

  • Hollow-core prestressed concrete ceilings C30/37-C50/60, (dia. 6)

  • Fire resistance R30, R60, R90, R120