Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

RECHARGEABLE LED WORK LAMP ERGOPOWER CLAMP
RECHARGEABLE LED WORK LAMP  ERGOPOWER CLAMP - 1
RECHARGEABLE LED WORK LAMP  ERGOPOWER CLAMP - 2
RECHARGEABLE LED WORK LAMP  ERGOPOWER CLAMP - 3
RECHARGEABLE LED WORK LAMP  ERGOPOWER CLAMP - 4

For detailed information, other images and documents, please select individual articles from the following table.

RECHARGEABLE LED WORK LAMP ERGOPOWER CLAMP

Powerful and durable. Thanks to the clamping system and the bendable and rotatable light head, the LED work lamp can be used in a variety of ways.
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
Ultimate Versatility


Clamp it virtually anywhere, thanks to its high-quality TPE clamp and housing. Alternatively, it can stand securely on its own. Additionally, a strong magnet at the bottom allows for easy attachment to steel surfaces



Customizable Brightness


Choose from four distinct luminous intensities to suit your needs, with a memory function that recalls your last setting:


  • 100 lumen (24 hours)

  • 300 lumens (8 hours)

  • 700 lumens (5 hours)

  • 1600 lumens (3 hours)


Flexible Illumination


The light head rotates approximately 270° horizontally and 300° vertically, allowing you to direct the beam exactly where you need it



Convenient Power Management


Three battery capacity indicators and a charging indicator keep you informed of the light‘s status. Charge quickly using a 5V 1A adapter (approx. 5.5 hours) or a 5V 2A adapter (approx. 3.5 hours)



Built to Last


  • Engineered for demanding environments, this work light is dust-proof, water-resistant, and impact-resistant, meeting IP65 and IK06 standards

  • Operational temperature -10° to + 40°
NoticePls charge the product when you don’t use the clamp function.
When connected to the mains (AC mode) with the charging cable, only two brightness levels (300 lumens and 100 lumens) are available.

Physical attributes


  • Length: 175 mm

  • Width: 104 mm

  • Height: 95 mm

  • Weight: 625g

  • Clamping jaw max opening: 72mm


Supplied with USB-A / USB-C charge cable only

1 Year Warranty