Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ergopower Dual 25 W
Ergopower Dual 25 W - 1
Ergopower Dual 25 W - 2
Ergopower Dual 25 W - 3
Ergopower Dual 25 W - 4
Ergopower Dual 25 W - 5
Ergopower Dual 25 W - 6

For detailed information, other images and documents, please select individual articles from the following table.

Ergopower Dual 25 W

Cordless LED work lamp in exclusive Würth design with two different light levels and USB output connection.
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
The lamp can be charged either via the mains or in the vehicle.



Thanks to the independent battery management system, the lamp can also be used when the charging cable is connected and the lamp is being charged at the same time = dual use.



Properties:


  • SMD LEDs

  • Two light levels - 2500 lumens and 1000 lumens

  • With residual capacity/charging status display

  • Stand with mounting holes - for wall mounting or mounting on a tripod

  • Scope of delivery incl. 3m H07RN-F charging cable (mains connection cable) and car charger for 12/24 volts

  • Mains connection cable with self-lock connection
Notice

7.2V 7800MAH Lithium ion battery