Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

AWS 18-125 P COMPACT M-CUBE cordless angle grinder
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 1
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 2
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 3
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 4
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 5
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 6
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 7
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 8
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 9
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 10
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 11
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 12

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AWS 18-125 P COMPACT M-CUBE cordless angle grinder

Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work
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
  • Continuous motor monitoring switches the motor off prematurely in the event of blockage, overloading or overheating

  • Efficient, low-maintenance and brushless EC motor with long service life

  • Cover grilles on the ventilation slots provide additional protection against chips

  • Safe working due to the dead man's switch and the brake function that quickly stops the disc when the switch is released.

  • Quick adaptation to various applications is made possible due to the quick-action clamping nut system and the protective cover, which ensure quick, easy and tool-free adjustment

  • Convenient, low-fatigue work due to the compact, ergonomic design with additional anti-vibration handle for even greater comfort

Lifetime warranty against manufacturing defects


5 year warranty on tool


2 year warranty on batteries


2 year warranty on battery chargers