Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cordless drill driver ABS 18 COMPACT M-CUBE
Cordless drill driver ABS 18 COMPACT M-CUBE - 1
 -  - 2
Cordless drill driver ABS 18 COMPACT M-CUBE - 3
Cordless drill driver ABS 18 COMPACT M-CUBE - 4
Cordless drill driver ABS 18 COMPACT M-CUBE - 5
Cordless drill driver ABS 18 COMPACT M-CUBE - 6
Cordless drill driver ABS 18 COMPACT M-CUBE - 7
Cordless drill driver ABS 18 COMPACT M-CUBE - 8

For detailed information, other images and documents, please select individual articles from the following table.

Cordless drill driver ABS 18 COMPACT M-CUBE

Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson
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
Continuous monitoring of motor


The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.



Long service life of the motor


Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.



Maximum service life and low wear


13 mm metal chuck with soldered carbide clamping jaws. The extra-tough clamping jaws grip hard into the shank of the drill.



Well lit working area


LED light on the battery block



Pleasant, effortless work


Very compact and ergonomic design with low weight


Lifetime warranty against manufacturing defects


5 year warranty on tool


2 year warranty on batteries


2 year warranty on battery chargers