Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Dispenser system manual SKIN LINE
Dispenser system manual SKIN LINE - 1
Dispenser system manual SKIN LINE - 2
Dispenser system manual SKIN LINE - 3
Dispenser system manual SKIN LINE - 4
Dispenser system manual SKIN LINE - 5
Dispenser system manual SKIN LINE - 6
Dispenser system manual SKIN LINE - 7
Dispenser system manual SKIN LINE - 8
Dispenser system manual SKIN LINE - 9

For detailed information, other images and documents, please select individual articles from the following table.

Dispenser system manual SKIN LINE

Dispenser with press lever. For dispensing skin protection, cleaning and care products in the workshop or washrooms.
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
Efficient and cost effective


  • Precise dosing for efficient application

  • Maximum residue emptying reduces product waste

  • Compatible with 1.0 l and 1.5 l refill containers


Maximum hygiene


  • Maximum hygiene due to contactless soap dispensing

  • Residue-free dispenser system due to its sophisticated design

  • Clean and hygienic - ideal for daily use


Simple in terms of technology and application


  • Sophisticated mechanism guarantees reliable function

  • Refill can be changed in seconds - quick, easy and clean

  • High user comfort for daily use


Practical rail system


  • Can be expanded at any time for flexible adaptation to individual requirements

  • Easy and quick installation, also suitable for direct wall mounting

  • Fastening material and installation instructions are included in the delivery
Skin protectionSkin cleaningSkin care
ProductSkin protection lotion
UItra
Skin protection lotion
Combi
Hand cleaner
N-Active
Hand cleaner
N-Super
Hand cleaner
N-Special
Washing and shower gelSkin care lotion
Art. no.
Performance (point system)4 out of 55 out of 54 out of 55 out of 55 out of 51 out of 55 out of 5
Application area