For detailed information, other images and documents, please select individual articles from the following table.
Cross line laser CLG 15
Optimal visibility of green laser lines.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Great time-saver
Self-levelling in seconds
Simple one-button operation
All lines can be quickly and simply turned on or off with one button.
Level monitoring
If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.
Flexible mounting
- Using the universal holder, the laser can be fastened to the wall, mounted on the tripod or simply placed on the ground
- A strong magnet system easily clamps the laser to steel surfaces
Batteries not included.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!