Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

LONGLIFE cutting disc For steel
LONGLIFE cutting disc For steel - 1
LONGLIFE cutting disc For steel - 2
LONGLIFE cutting disc For steel - 3
LONGLIFE cutting disc For steel - 4
LONGLIFE cutting disc For steel - 5

For detailed information, other images and documents, please select individual articles from the following table.

LONGLIFE cutting disc For steel

Our cutting disc with a very long service life and high cutting efficiency

See product details

Available in 4 versions
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
  • High protection against breakage

  • Extremely laterally stable and precise

  • Easy to use

  • ZEBRA quality for particularly high demands
Notice
  • Store in a dry place, at 20 °C room temperature

  • Always wear appropriate protective clothing while working

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting. Increased risk of breakage!

  • Ensure correct contact pressure

  • Always clamp cutting discs (straight design) with the metal ring towards the power tool

  • For further information, please refer to the package insert

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)