Register now in three simple steps to use all functions of the Online-Shop.
The QR-Code is no longer valid. Please click on the following button to activate it again.
More than 20,000 products
All major credit cards accepted
450+ Sales Representatives
Toll free 1300 65 77 65
Sort by
The robust cutting disc with high performance values.
The disc's specially designed carbide granulate ensures not only excellent durability, but also rapid cuts on an angle grinder
Diamond cutting disc with extremely long service life and very high cutting speed, specially developed for natural stone
Construction site disc for universal use in concrete, reinforced concrete, clinker, brick etc.
For fast cutting and simultaneous milling of cable ducts with wall slitting cutters with at least 1800 W. The laborious and time-consuming removal of the centre bar is no longer necessary.
Very long service life and good cutting performance
Specially developed thin diamond cutting disc for very hard tiles, fine stoneware and comparable materials up to approx. 20 mm thick with an extremely fast and extremely clean cut