Register now in three simple steps to use all functions of the Online-Shop.
The QR-Code is no longer valid. Please click on the following button to activate it again.
More than 20,000 products
All major credit cards accepted
450+ Sales Representatives
Toll free 1300 65 77 65
Sort by
One for all. Clamping mandrel for cutting and grinding discs with 6-mm or 10-mm hole for use on axial or straight grinders.
The disc's specially designed carbide granulate ensures not only excellent durability, but also rapid cuts on an angle grinder
Diamond cutting disc with extremely long service life and very high cutting speed, specially developed for natural stone
Construction site disc for universal use in concrete, reinforced concrete, clinker, brick etc.
Specially developed thin diamond cutting disc for very hard tiles, fine stoneware and comparable materials up to approx. 20 mm thick with an extremely fast and extremely clean cut
Highly versatile, long-lasting and cost-effective construction site disc
Very long service life and good cutting performance