The robust cutting disc with high performance values.
Very good cutting performance with a long service life
The robust cutting disc with high performance values
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
One for all. Clamping mandrel for cutting and grinding discs with 6-mm or 10-mm hole for use on axial or straight grinders.
Very good standard disc for use on construction sites with different materials.