Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Sealing ring assortment

For detailed information, other images and documents, please select individual articles from the following table.

Sealing ring assortment

525 pieces in system case 4.4.1. DIN 7603, aluminium

  • Number of pieces in assortment/set: 525 PCS
  • DIN: 7603
  • Material: Aluminium
  • Max. temperature resistance: 300 °C
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
Art.-no. Number of pieces in assortment/set DIN Material Max. temperature resistance Quantity PU
Price/PU
5964046300
525 PCS 7603 Aluminium 300 °C
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
All washers in accordance with DIN 7603 are flat seals on static surfaces


They are used to seal static screw pipe connections



  • Aluminium rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance

  • Shape A = flat seal

  • Heat-resistant up to max. +300°C
Notice

The material to be used for producing sealing washers depends on the media present in the pipeline.


When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive.