Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Countersunk tapping screw shape C with H recessed head
Countersunk tapping screw shape C with H recessed head - 1
Countersunk tapping screw shape C with H recessed head - 2
Countersunk tapping screw shape C with H recessed head - 3

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk tapping screw shape C with H recessed head

DIN 7982 A2 stainless steel, type C, with tip

  • Material: Stainless steel A2
  • Surface: Plain
  • RoHS-compliant: Yes
  • Form: C
  • Drive type: H
  • Head type: Countersunk head 80 degree
  • Thread type: Self-tapping screw thread
  • Declaration of performance (EU-CPR): No

See product details

Available in 51 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
012335 13
3.5 mm 13 mm 6.8 mm 2.1 mm
100 pcs
012329 95
2.9 mm 9.5 mm 5.5 mm 1.7 mm
100 pcs
012335 16
3.5 mm 16 mm 6.8 mm 2.1 mm
100 pcs
012335 19
3.5 mm 19 mm 6.8 mm 2.1 mm
100 pcs
012335 25
3.5 mm 25 mm 6.8 mm 2.1 mm
100 pcs
012335 32
3.5 mm 32 mm 6.8 mm 2.1 mm
100 pcs
012335 38
3.5 mm 38 mm 6.8 mm 2.1 mm
100 pcs
012335 50
3.5 mm 50 mm 6.8 mm 2.1 mm
50 pcs
012335 95
3.5 mm 9.5 mm 6.8 mm 2.1 mm
100 pcs
012339 13
3.9 mm 13 mm 7.5 mm 2.3 mm
100 pcs
012339 16
3.9 mm 16 mm 7.5 mm 2.3 mm
100 pcs
012339 19
3.9 mm 19 mm 7.5 mm 2.3 mm
100 pcs
012339 32
3.9 mm 32 mm 7.5 mm 2.3 mm
100 pcs
012339 25
3.9 mm 25 mm 7.5 mm 2.3 mm
100 pcs
012339 38
3.9 mm 38 mm 7.5 mm 2.3 mm
100 pcs
012342 16
4.2 mm 16 mm 8.1 mm 2.5 mm
100 pcs
012342 13
4.2 mm 13 mm 8.1 mm 2.5 mm
100 pcs
012342 25
4.2 mm 25 mm 8.1 mm 2.5 mm
100 pcs
012342 22
4.2 mm 22 mm 8.1 mm 2.5 mm
100 pcs
012342 32
4.2 mm 32 mm 8.1 mm 2.5 mm
100 pcs
012342 50
4.2 mm 50 mm 8.1 mm 2.5 mm
100 pcs
012342 45
4.2 mm 45 mm 8.1 mm 2.5 mm
100 pcs
012342 60
4.2 mm 60 mm 8.1 mm 2.5 mm
50 pcs
012348 16
4.8 mm 16 mm 9.5 mm 3 mm
50 pcs
012348 13
4.8 mm 13 mm 9.5 mm 3 mm
50 pcs
012348 19
4.8 mm 19 mm 9.5 mm 3 mm
50 pcs
012348 22
4.8 mm 22 mm 9.5 mm 3 mm
50 pcs
012348 25
4.8 mm 25 mm 9.5 mm 3 mm
50 pcs
012348 32
4.8 mm 32 mm 9.5 mm 3 mm
50 pcs
012348 38
4.8 mm 38 mm 9.5 mm 3 mm
50 pcs
012348 45
4.8 mm 45 mm 9.5 mm 3 mm
50 pcs
012348 50
4.8 mm 50 mm 9.5 mm 3 mm
50 pcs
012348 80
4.8 mm 80 mm 9.5 mm 3 mm
50 pcs
012348 70
4.8 mm 70 mm 9.5 mm 3 mm
50 pcs
012355 19
5.5 mm 19 mm 10.8 mm 3.4 mm
50 pcs
012355 25
5.5 mm 25 mm 10.8 mm 3.4 mm
50 pcs
012355 32
5.5 mm 32 mm 10.8 mm 3.4 mm
50 pcs
012355 50
5.5 mm 50 mm 10.8 mm 3.4 mm
50 pcs
012355 60
5.5 mm 60 mm 10.8 mm 3.4 mm
50 pcs
012363 32
6.3 mm 32 mm 12.4 mm 3.8 mm
25 pcs
012363 50
6.3 mm 50 mm 12.4 mm 3.8 mm
25 pcs
012329 13
2.9 mm 13 mm 5.5 mm 1.7 mm
100 pcs
012329 16
2.9 mm 16 mm 5.5 mm 1.7 mm
100 pcs
012329 19
2.9 mm 19 mm 5.5 mm 1.7 mm
100 pcs
012335 22
3.5 mm 22 mm 6.8 mm 2.1 mm
100 pcs
012342 19
4.2 mm 19 mm 8.1 mm 2.5 mm
100 pcs
012342 95
4.2 mm 9.5 mm 8.1 mm 2.5 mm
100 pcs
012348 60
4.8 mm 60 mm 9.5 mm 3 mm
50 pcs
012355 38
5.5 mm 38 mm 10.8 mm 3.4 mm
50 pcs
012363 25
6.3 mm 25 mm 12.4 mm 3.8 mm
25 pcs
012342 38
4.2 mm 38 mm 8.1 mm 2.5 mm
100 pcs
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
  • Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.

  • Guideline values for selecting the correct core hole diameter are contained in DIN 7975.

  • Shape C = thread with tip

  • Shape F = Thread without tip

  • Shape R = Thread with rounded tip
Notice

Stainless steel tapping screws are weaker than case-hardening steel tapping screws. This means that these screws cannot form a counter thread in sheet steel. For this reason, they are used in soft materials such as aluminium only.