For detailed information, other images and documents, please select individual articles from the following table.
Longlife & Speed roof diamond cutting disc
Developed for the roofing trade, super-thin, with extremely high ease of cutting, very long service life and wide range of applications
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Optimum cutting quality due to extra thin, finely toothed, closed cutting edge. Enables absolutely precise, fast cuts and clean cutting edges.
- Absolutely smooth running, disc does not wobble or flutter due to wavy carrier, specially reinforced in the centre
- Cutting without high application of force, the extremely thin segment focuses the cutting force very precisely
Optimised cooling and reliable direction indication due to special, arrow-shaped cooling openings which provide additional cooling and serve as a permanent running direction indicator
- Diamond cutting discs become dull at excessively high rotation speeds and wear too quickly at excessively low circumferential speeds
- If the cutting performance deteriorates (indicated by heavy sparking), resharpen the disc by making multiple cuts in an abrasive material, such as sandstone
- Larger workpiece cross-sections should be cut in several sections (oscillating cut)
- Work without applying pressure. The weight of the power tool itself is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs. Risk of injury!
- Although the tool is safe, safety goggles and protective clothing must always be worn while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the direction of rotation of the power tool
- Do not use for side grinding
- Use a suitable protective cover
- Clamping must be performed only by a trained specialist (do not use force, use clamping flanges of the same size, perform a test run)
- Grinding tools that are clamped or used incorrectly or are damaged are dangerous and can cause serious injury
- Particularly suitable for soft/hard clay bricks, old concrete, concrete, exposed aggregate concrete, interlocking paving stones, concrete piping, marble, soft/hard granite, stoneware pipes, soft/hard clinker brick, soft/hard Poroton, concrete tiles/pan tiles, glazed and Frankfurt pan tiles
- For dry and wet cutting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!