Register now in three simple steps to use all functions of the Online-Shop.
The QR-Code is no longer valid. Please click on the following button to activate it again.
More than 20,000 products
All major credit cards accepted
450+ Sales Representatives
Toll free 1300 65 77 65
Sort by
15 articles with 28 variations found
For fast cutting and simultaneous milling of cable ducts with wall slitting cutters with at least 1800 W. The laborious and time-consuming removal of the centre bar is no longer necessary.
Diamond cutting disc with curved carrier for curved cuts
Developed for the roofing trade, super-thin, with extremely high ease of cutting, very long service life and wide range of applications
Diamond cutting disc with extremely long service life and very high cutting speed, specially developed for natural stone
Very good standard disc for use on construction sites with different materials.
Construction site disc for universal use in concrete, reinforced concrete, clinker, brick etc.
Yellow for construction sites. For angle grinders. Enormously versatile and extremely fast. Specially developed for use in frequently changing materials. Also optimally suited for use by rescue services (fire departments, technical relief organisations etc.).
With closed edge for a quick and clean cut
Specially developed thin diamond cutting disc for very hard tiles, fine stoneware and comparable materials up to approx. 20 mm thick with an extremely fast and extremely clean cut
Very versatile, durable and economical diamond cutting disc, though specially designed for tarmac, abrasive construction materials and concrete products
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
Diamond cutting disc specifically developed for garden and agriculture work with very high ease of cutting and long service life
Highly versatile, long-lasting and cost-effective construction site disc
Specially developed diamond disc for cutting and chamfering plastic pipes in a single process
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.