Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Diamond tile dry core bit M14 seat

For detailed information, other images and documents, please select individual articles from the following table.

Diamond tile dry core bit M14 seat

Specially developed diamond core drill for dry drilling even the very hardest of materials such as stoneware. For use on angle grinders.

  • Versatility (points system): 2 of 4 points
  • Service life (points system): 3 of 4 points
  • Drilling speed (point system): 4 of 4 points
  • Bore hole quality (point system): 2 of 4 points
  • Drilling pattern (points system): 2 of 4 points
  • Problem solver (points system): 3 of 4 points
  • Working length: 35 mm

See product details

Available in 25 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Design Versatility (points system) Quantity PU
price/PU
5457235010
10 mm 62 mm Special cooling wax 2 of 4 points
1 pcs
5457235012
12 mm 62 mm Special cooling wax 2 of 4 points
1 pcs
5457235016
16 mm 60 mm Side slots 2 of 4 points
1 pcs
5457235020
20 mm 60 mm Side slots 2 of 4 points
1 pcs
5457235025
25 mm 60 mm Side slots 2 of 4 points
1 pcs
5457235030
30 mm 60 mm Side slots 2 of 4 points
1 pcs
5457235032
32 mm 60 mm Side slots 2 of 4 points
1 pcs
5457235035
35 mm 60 mm Side slots 2 of 4 points
1 pcs
5457235038
38 mm 60 mm Side slots 2 of 4 points
1 pcs
5457235045
45 mm 60 mm Side slots 2 of 4 points
1 pcs
5457235050
50 mm 60 mm Side slots and holes 2 of 4 points
1 pcs
5457235055
55 mm 60 mm Side slots and holes 2 of 4 points
1 pcs
5457235060
60 mm 60 mm Side slots and holes 2 of 4 points
1 pcs
5457235065
65 mm 60 mm Side slots and holes 2 of 4 points
1 pcs
5457235070
70 mm 60 mm Side slots and holes 2 of 4 points
1 pcs
5457235075
75 mm 60 mm Side slots and holes 2 of 4 points
1 pcs
5457235082
82 mm 60 mm Side slots and holes 2 of 4 points
1 pcs
5457235090
90 mm 60 mm Side slots and holes 2 of 4 points
1 pcs
5457235100
100 mm 60 mm Side slots and holes 2 of 4 points
1 pcs
5457235110
110 mm 60 mm Side slots and holes 2 of 4 points
1 pcs
5457235120
120 mm 60 mm Side slots and holes 2 of 4 points
1 pcs
5457235128
128 mm 60 mm Side slots and holes 2 of 4 points
1 pcs
5457235005
5 mm 62 mm Special cooling wax 2 of 4 points
1 pcs
5457235006
6 mm 62 mm Special cooling wax 2 of 4 points
1 pcs
5457235008
8 mm 62 mm Special cooling wax 2 of 4 points
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

Extremely fast drilling


due to the vacuum diamond coating



Up to 14 mm dia. with special cooling wax



Easy removal of the drill core


  • < 50 mm dia. with lateral slots

  • Over 50 mm dia. with lateral slots and additional holes
Notice
  • No water necessary!

  • Speed regulation not necessary.

  • The drill bits are approximately 0.5 mm to 1 mm longer than required. This makes it easier to drill further into the substrate (e.g. a stone drill), preventing damage to the tile.