The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
A triple action diesel fuel system treatment for in-tank use that cleans, protects and increases diesel engine performance for all types of diesel engines.
Register now and access more than 15,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 15,000 products
Active Biocide Protection
Provides protection against diesel fuel system bacterial contamination (commonly referred to as ‘diesel bug’).
Cetane Improver
Increases the cetane rating of diesel fuel.
Injector cleaner
Injector cleaning capabilities help to maintain the condition of the entire fuel system.
Mixing ratios: Do not exceed a mixing ratio of 1:250 (Mixing ratio relates to ‘treatment to diesel fuel’ mixing ratios.)
250ml → 62.5litres of fuel
1 litre → 250 litres
5 litres → 1250 litres fuel
20 litres → 5,000 litres fuel
For use in diesel passenger vehicles, light commercials, trucks, buses, construction machinery, marine and agricultural machinery. Also particularly suitable for use in above or below ground diesel fuel storage tanks on farms, transport depots etc. to maintain the fuel quality, especially during longer periods of storage.
Pour the recommended amount of treatment into the vehicle fuel tank when it is at least half full, or just prior to refilling the fuel tank.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!