Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Netbiokem DSAM Commercial Grade Disinfectant Cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Netbiokem DSAM Commercial Grade Disinfectant Cleaner

Commercial Grade Disinfectant Cleaner For All Hard Surfaces

See product details

Available in 1 version
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
Call customer service: 1300 65 77 65

Prices for customers after login

  • Kills SARS-CoV-2 (COVID-19 virus) in dirty conditions within two minutes

  • Ready to use 2-in-1 solution, eliminating the need for pre-clean process

  • It provides broad-spectrum disinfection in industrial, institutional, healthcare and household settings

  • Will not harm or damage fabrics, plastic, metals, rubber, or other surfaces. It has been tested against relevant aviation material standards.

  • Non-flammable and non-toxic formulation

  • Demonstrated efficacy against mould species.
Notice

Hard surface disinfectant only. Use undiluted. Do not mix with detergents or other chemicals. Not to be used on the skin. Not to be used on medical devices or other therapeutic goods.

  • Australian TGA Approved for COVID-19 claim (ARTG No. 336972)

  • Conforms to Virucidal Effectiveness European Standard EN 14476

  • AIRBUS CML-14-006C, CML 12-012A,

  • AMS 1526, AMS 1452, AMS 1453, Boeing D6-7127M

  • CFM 56 – CP2712

  • NATO Stock No: 6840-14-5994327