Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Exhaust nut with flange Steel 8, copper plated
Exhaust nut with flange Steel 8, copper plated - 1
Exhaust nut with flange Steel 8, copper plated - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Exhaust nut with flange Steel 8, copper plated

See product details

Available in 4 versions
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
Exhaust nut thread pitch:


  • Standard thread pitch (unless noted in description)


Temperature conditions:


  • Min - 70 °C

  • Max - +400 °C