Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Expanding nut, type 4 Suitable for oval holes

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Expanding nut, type 4 Suitable for oval holes

Suitable for oval holes

See product details

Available in 3 versions
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
  • One-sided connection, hence nut locking function

  • Does not twist

  • Does not oxidise

  • High retention force and secure fit in the component

  • Flange can serve as a spacer sleeve

  • No direct contact between the sheet and the screw

  • Can be used again after removal