Zirconia alumina, especially suitable for machining stainless steel
For machining hard-to-reach areas such as radii and fillet welds
Compatible with 3M Roloc system
With specially encased, grinding-active ceramic abrasive grain specifically designed for stainless steel and high-alloy steels
With patented segment shape and arrangement. Extremely long service life coupled with very high degree of material removal. Specially suitable for grinding edges
Good view "through the disc" and therefore of the material being processed. Ideal for processing thin metal sheets.
For extremely high and fast material removal at low contact pressure for steel, stainless steel and aluminium.
High material removal rate with considerably longer service life due to the unique flap angle.