Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ultra Foam Wash
Ultra Foam Wash - 1
Ultra Foam Wash - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ultra Foam Wash

Environmentally friendly vehicle cleaning concentrate.

  • Contents: 20 l
  • Product weight (per item): 22000 g
  • Container: Plastic barrel
  • Chemical basis: Water
  • Colour: Red
  • pH value / conditions: 7.3 / in concentrate
  • Ratio of ingredients: 1:50
  • Min./max. processing temperature: -4 to 121 °C
  • Shelf life from production/conditions: 24 Month / at -10°C to 60°C
  • Silicone-free: Yes
  • Bio-degradable: Yes
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
Art.-no. Contents Product weight (per item) Container Chemical basis Quantity PU
Price/PU
0893039020
20 l 22000 g Plastic barrel Water
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
Powerful cleaning performance.


  • Inhibits rust and contains anti-corrosion properties.

  • Road dirt, oil, grease and other accumulation of dirt is removed quickly and thoroughly.

  • Can be used manually or with high pressure cleaner.

  • Provides ideal conditions for further vehicle treatment or restoration.


Concentrated


  • Self-emulgating, quick breaking formulation. i.e. seperates oil within the sewage water.

  • Can be adjusted to the degree of dirt accumulation.

  • Economical to use.

  • Highly efficient.

  • Saves money