Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Aqua gravel guard and corrosion protection

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aqua gravel guard and corrosion protection

Synthetic resin- and water-based coating compound suitable for painting.
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
  • Can be painted with all paint systems after approx. 24 hours, especially water-based paints

  • Clean, mist-free application

  • No run-off on vertical surfaces

  • Durable and suitable for sanding once dry

  • Suitable for oven drying at up to 60 °C
Notice

Do not spray on joints, engines, gears or brake systems. Protect from frost! Store between 10 °C and 30 °C.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.