Easy use of various filters
Double bayonet mount
Simplified attachment and removal
Practical quick-action closure that additionally protects the inside of the mask against contamination when not wearing
Low breathing resistance
Large exhalation valve
Extra tight fit
Flexible nose area
Excellent field of vision
Flat design
Barely noticeable even with a helmet
Very comfortable head harness thanks to supple material
Filter not included in the scope of delivery.
Chemical and paint processing industry, waste disposal and decontamination companies, wood processing as well as floor installers, plastics processing industry, automotive and other workshops (with the appropriate filters in each case).
Set up filters according to the markings and turn downwards to lock in
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!