Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

High-performance anchor with threaded bolt
High-performance anchor with threaded bolt - 1
High-performance anchor with threaded bolt - 2
High-performance anchor with threaded bolt - 3

For detailed information, other images and documents, please select individual articles from the following table.

High-performance anchor with threaded bolt

Heavy-duty anchor for high loads in cracked and non-cracked concrete. Zinc-plated steel

See product details

Available in 13 versions
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
  • High load-bearing capacities

  • Time-saving push-through installation

  • Immediate load-bearing capacity — no waiting

  • Torque-controlled expanding galvanised steel anchor
Proof of Performance
  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)
Application area

Create the drill hole

Clean the drill hole

  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)