Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hose clamp A4
Hose clamp A4 - 1
Hose clamp A4 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hose clamp A4

With asymmetrical lock made entirely of stainless steel

  • Material of the clamp band: Stainless steel A4
  • Surface of the clamp band: Plain
  • Material of the screw: Stainless steel A4
  • Material of the housing: Stainless steel A4
  • Drive type: Slot
  • Width across flats: 7 mm
  • Standards: DIN 3017
  • RoHS-compliant: Yes

See product details

Available in 14 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width of band Min./max. grip range Tightening torque Material of the clamp band Quantity PU
Price/PU
053800816
9 mm 8-16 mm 2 Nm Stainless steel A4
10 pcs
0538100120
12 mm 100-120 mm 5 Nm Stainless steel A4
10 pcs
0538130150
12 mm 130-150 mm 5 Nm Stainless steel A4
10 pcs
053820 32
12 mm 20-32 mm 5 Nm Stainless steel A4
10 pcs
053825 40
12 mm 25-40 mm 5 Nm Stainless steel A4
10 pcs
053850 70
12 mm 50-70 mm 5 Nm Stainless steel A4
10 pcs
053840 60
12 mm 40-60 mm 5 Nm Stainless steel A4
10 pcs
053860 80
12 mm 60-80 mm 5 Nm Stainless steel A4
10 pcs
053870 90
12 mm 70-90 mm 5 Nm Stainless steel A4
10 pcs
053880 100
12 mm 80-100 mm 5 Nm Stainless steel A4
10 pcs
053890 110
12 mm 90-110 mm 5 Nm Stainless steel A4
10 pcs
053801222
9 mm 12-22 mm 3 Nm Stainless steel A4
10 pcs
053816 27
12 mm 16-27 mm 5 Nm Stainless steel A4
10 pcs
053835 50
12 mm 35-50 mm 5 Nm Stainless steel A4
10 pcs
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
Asymmetrical housing


  • Even distribution of force

  • Clamp head does not tilt away during tightening


Embossed inside of band with rounded edges


Prevents injuries and hose damage