For detailed information, other images and documents, please select individual articles from the following table.
Power Seal Worm Drive Hose Clamps
A2 stainless steel hose clamps with high strength and stability due to 4 piece housing design.
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Stainless steel 4 piece housing design.
- 4 pieces locked together provide strength and stability.
- Stainless housing and saddle ‘clinched’ at 4 points virtually eliminates housing ‘lift’ and ‘twist’.
- Saddle interlocks into band for even greater strength.
Reinforced screws.
- 5/16” Hex headed screw with blade driver slot for ease of installation.
- Reinforced for extra strength and smoother engagement.
- More threads per screw and increased torque strength.
- Thicker, stronger shaft.
- Shoulder prevents jamming into housing.
- Exceeds SAE J 1508 specifications.
A2 Stainless steel bands.
- Arcial Slots – More steel between perforations for added strength and smoother worm-gear engagement.
- Concave band seals from centre to outside resulting in a uniform seal.
High standard circumferential pressures.
- Even distribution of sealing pressure with no excessive pressure points.
- Higher sealing pressure with lower applied torque.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!