For detailed information, other images and documents, please select individual articles from the following table.
Cheese head screw with hexagon socket head and shoulder
ISO 7379, steel 012.9, plain, f9 tolerance
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
- Shoulder screws are often used where screw connections are expected to absorb lateral forces or where the position of the workpieces in relation to one another needs to be safeguarded.
- Shaft with tolerance class f9
Due to the geometry, these screws can only be loaded to a limited extent in the tensile test according to ISO 898-1 and are marked with a 0 in front of the actual strength class.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!