Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Screw, flattened half round head, with collar and hexagon socket assortment 1,153 pieces in system case 4.4.1. ISO 7380-2
Screw, flattened half round head, with collar and hexagon socket assortment 1,153 pieces in system case 4.4.1. ISO 7380-2 - 1
Screw, flattened half round head, with collar and hexagon socket assortment 1,153 pieces in system case 4.4.1. ISO 7380-2 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw, flattened half round head, with collar and hexagon socket assortment 1,153 pieces in system case 4.4.1. ISO 7380-2

Steel, strength class 10.9, zinc-nickel-plated, black (ZNBHL)
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
Fasteners with a zinc-plated chromium (VI)-free zinc-nickel black coating (ZNBHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 480h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range from 0.09–0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative