Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Insect remover with special foam formula
Insect remover with special foam formula - 1
Insect remover with special foam formula - 2
Insect remover with special foam formula - 3

For detailed information, other images and documents, please select individual articles from the following table.

Insect remover with special foam formula

For fast and reliable removal of insect residues on glass, chrome, paint and plastic surfaces

See product details

Available in 2 versions
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
The effective, deep-action active foam formula removes even the most stubborn and dried-on insect contamination quickly and without damaging the surface.


Ideal for use before any car wash.



Easy and quick to apply


Also ideally suited for pre-treatment before cleaning in a car wash



Gentle on materials, does not attack paint, chrome, plastic, rubber etc.

Notice

Do not use on heated paints or in the sun. Protect from frost.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.



Pouring Tap for 5L Art No. 0891 302 01
Pump Spray Bottle Art No. 0891 501 05