Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Insect remover
Insect remover - 1
Insect remover - 2
Insect remover - 3

For detailed information, other images and documents, please select individual articles from the following table.

Insect remover

With a special foam formula for fast and reliable removal of insect residues on glass, chrome, paint and plastic surfaces

  • Chemical basis: Anionic tenside
  • Colour: Colourless
  • pH value: 10
  • Density: 1.035 g/cm³
  • Density conditions: at 20°C
  • Shelf life from production: 24 Month
  • Conditions to maintain shelf life from production: at 15°C to 25°C
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bio-degradable: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Weight of content Container Chemical basis Quantity PU
Price/PU
0893470002
5 l 5370 g Canister Anionic tenside
1 pcs
0893470001
500 ml 573 g Plastic bottle Anionic tenside
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
The effective, deep-action active foam formula removes even the most stubborn and dried-on insect contamination quickly and without damaging the surface.


Ideal for use before any car wash.



Easy and quick to apply


Also ideally suited for pre-treatment before cleaning in a car wash



Gentle on materials, does not attack paint, chrome, plastic, rubber etc.

Notice

Do not use on heated paints or in the sun. Protect from frost.