Knife blades
Need to upgrade or replace your dull cutter knife blades? Wurth’s range of high-quality knife blades designed for precision and long-lasting performance. Keeping your blades sharp not only extends the life of your knife but also ensures clean, efficient cuts every time.
 
Safety knife
Safety knives are engineered to minimise the risk of self-injury, featuring a spring-loaded blade that only extends under applied pressure. Once pressure is released, the blade automatically retracts into the handle for added safety.
 
Pocket knife
Pocket knives are compact, durable tools featuring foldable blades that lock securely into the handle for safe, convenient carrying. Many models offer interchangeable blades or fixed-edge designs, perfect for cutting rope, cable ties, and various everyday materials.
 
Carpet knife
Carpet knives are specially designed for professional installers to trim excess material for a seamless and flush finish. Featuring an ergonomic handle for superior control and comfort, these knives make cutting carpet and other flooring materials easier and more accurate.
 
Cutter knife
Cutter knives are lightweight and versatile tools ideal for slicing through softer materials like paper, cardboard, and plastic. Equipped with replaceable blades that lock securely in place, these knives ensure precise cuts while maintaining user safety.
 
Universal knife
Wurth’s universal knife is available in two premium variations—one featuring a sharp, high-performance blade, and the other with a corrosion-resistant finish. Both are designed for reliability in tough environments.
 
Cartridge knife
Cartridge knives are designed for clipping the nozzles of cartridges containing sealants, adhesives, or other technical chemicals. Built for durability and control, these knives offer precise, hassle-free cuts.
 
Cable knife VDE
The VDE-insulated cable knife is specifically designed for electricians working near live electrical circuits. Featuring a high-quality insulated handle tested up to 1,000V and certified to IEC 60900 / DIN EN 60900 standards, this cable knife minimises the risk of electric shock while delivering clean, precise cuts. Ideal for stripping cables and working safely in electrical installations.