For detailed information, other images and documents, please select individual articles from the following table.
W-SFM machine setting tool
For the quick and convenient driving of Würth Fixanchors with the rotary hammer drill.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Easy handling - suitable for SDS-plus.
- Particularly suitable for economical series installation.
- Optimal and even power transmission - therefore low manual insertion energy.
- Clean, centric anchor insertion - ideal for the Fixanchor connecting thread due to the tapered chuck.
- Shorter installation time.
- Also ideal for overhead mounting and for difficult-to-access fastenings (e.g. railings/pipe suspensions).
- High-quality steel ensures a long service life.
Create the drill hole
10
Knock in anchor with mason's mallet or machine setting tool
Set anchor in place
Apply torque
| Usable anchors | ||
| Product profile | Designation | Sizes |
| 02.5 | Fixanchor W-FAZ/S | M8-M16 |
| 02.6 | Fixanchor W-FAZ/A4 | M8-M16 |
| 11.1 | Fixanchor W-FA/S | M8-M16 |
| 11.1 | Fixanchor W-FA/hot-dip galvanised | M8-M16 |
| 11.2 | Fixanchor W-FA/A4 | M8-M16 |
| HCR anchors available via special procurement | ||
- Can be used for anchor sizes M8 to M16.
- Insert the setting tool with the drive arbor suitable for SDS-plus into the WÜRTH rotary hammer drill.
- Place the setting tool chuck on the Fixanchor thread and mechanically place the anchor in the pre-drilled and cleaned drill hole.
- Install the anchors using a torque wrench and the specified torque (see the product information for the anchor).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!