Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Maintenance oil Multi Plus

For detailed information, other images and documents, please select individual articles from the following table.

Maintenance oil Multi Plus

High-performance multi-purpose spray for universal use

  • Contents: 400 ml
  • Chemical basis: Synthetic oil with a multifunction additive combination
  • Colour: Colourless
  • Min./max. temperature conditions: -50 to 210 °C
  • Shelf life from production: 24 Month
  • Min. temperature conditions: -50 °C
  • Max. temperature conditions: 210 °C
  • Min. flashing point: 61 °C
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • AOX-free: Yes
  • Resistance against: Water, Salt water, Acid, Lye
  • White oil-free/mineral oil-free: Yes
  • VOC concentration (CH): 53.89 %
  • Kinematic oil basis viscosity: 32 mm²/s
  • Material compatibility: Steel, Non-ferrous metals, Stainless steel, Epoxy glass fabric, EPDM, FKM, PE, PP, Vinyl, PTFE, PL, PA
  • Conditions for viscosity of oil basis: at 40°C
  • Weight of content: 332 g
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
Art.-no. Contents Chemical basis Colour Min./max. temperature conditions Quantity PU
price/PU
0893056
400 ml Synthetic oil with a multifunction additive combination Colourless -50 to 210 °C
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
Universal, synthetic high-performance multi-purpose spray with outstanding lubricating properties thanks to the addition of boron nitride.



  • Excellent creep properties and water displacement, also suitable for use as a rust remover, contact spray ,and long-term corrosion protection.

  • The boron nitride enables a wide temperature application range and a long-lasting lubricating effect. Should the oil lubrication break down at higher temperatures (over 180 °C), the boron nitride will take over lubrication up to 1000 °C (dry lubrication).

  • Free of microplastics

  • Free from silicone, resin, acid, and n-hexane
Notice

Lubricant is not harmful to health, making it ideally suited for the food processing industry.