For detailed information, other images and documents, please select individual articles from the following table.
Nail anchor W-ZND Type DS
For fastening roof flashing, sheets, while at the same time sealing the drill hole through a plumber's sealing washer. Wall plug body with countersunk head, nails and washer stainless steel A2
Register now and access more than 20,000 products


Variants
Register now and access more than 20,000 products
- Quick, low-cost assembly
- Can be removed again using drive in screw head
- Pre-assembled with matching screw
- Suitable for push-through installation
- Clear integral hammer-in stop prevents premature expansion
- For recessed or protruding installation (retracts into soft wood automatically)
- Resistant to UV rays
- Rot resistant (plastic anchors made of high-quality polyamide)
- Temperature resistant from -40°C to +150°C
- Halogen-free

Drill the hole

Clean the drill hole

Insert anchor through the component into the drilled hole

Knock in expansion nail until flush
- Can be used in concrete, solid brick, sand-lime brick, aerated concrete, vertically perforated brick, lightweight concrete, hollow sand-lime brick, screed, gypsum panels
- Any attachments for light and medium loads in woodworking, metalworking, plumbing and electrical applications
- Securing angle brackets, panels, metal sheets, cable ducts, battens etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!