Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

o-ring mounting kit assortment
o-ring mounting kit assortment - 1
o-ring mounting kit assortment - 2
o-ring mounting kit assortment - 3
o-ring mounting kit assortment - 4

For detailed information, other images and documents, please select individual articles from the following table.

o-ring mounting kit assortment

Round cord, various ∅, NBR 70, 8 pieces in system case 4.4.1.

  • System dimensions: 4.4.1
  • Number of pieces in assortment/set: 8 PCS
  • Material: NBR (Nitrile Butadiene Rubber)
  • Colour: Black
  • RoHS-compliant: Yes
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
Art.-no. System dimensions Number of pieces in assortment/set Material Colour Quantity PU
Price/PU
5964046806
4.4.1 8 PCS NBR (Nitrile Butadiene Rubber) Black
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
  • For the rapid and simple manufacture of O-rings

  • NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)

  • Temperature resistance: -30°C to +100°C

  • Media resistance: Oil, petrol, grease, aliphatic hydrocarbons (propane, butane, mineral oils), diluted acids and alkalis
Notice

The DIN ISO 3302-1, tolerance class E1 applies to dimensional tolerance