For detailed information, other images and documents, please select individual articles from the following table.
Single-handed grease gun with variable pressure setting directly on handle
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Enables one-handed lubrication, which facilitates work with hard-to-reach lubrication points
- Ergonomic handle, non-slip, very good power transmission and handling
- Grease gun head made of die-cast zinc
- Clean and fast cartridge replacement
- Can be switched from grease conveyance with high volume to high pressure using the handle
- Easy disassembly allows for problem-free cleaning
- Quick ventilation through half-turn of the grease gun pipe
Easy disassembly allows for problem-free cleaning.
Enables one-handed lubrication, which facilitates work at hard-to-reach lubrication points.
Quick bleeding with a half-turn of the grease gun pipe.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!