Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plastic frame anchor W-UR F 8, galvanised steel
Plastic frame anchor W-UR F 8, galvanised steel - 1
Plastic frame anchor W-UR F 8, galvanised steel - 2
Plastic frame anchor W-UR F 8, galvanised steel - 3
Plastic frame anchor W-UR F 8, galvanised steel - 4

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR F 8, galvanised steel

Frame fixing tested and approved for over 90 types of stone and autoclaved aerated concrete. Also for window fitting (with approval for mounting in the window overhang) With galvanized steel domed screw

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 2 versions
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
  • With pan head screw, galvanised steel

  • Pass-through mounting

  • Immediate load-bearing capacity, no waiting

  • Low anchor screw insertion torque → slight spreading of the anchor with virtually no movement of the anchor sleeve

  • 2 insertion depths (hnom = 50 + 70 mm): Concrete >= C12/15; solid brick >= Mz 10 (>= NF); hollow brick >= HLz 8 (>= 2DF); solid sand-lime brick >= KS 10 (>= NF); perforated sand-lime brick >= KS L 6 (>= 2DF); perforated sand-lime brick >= KS L 6 (>= 12DF); standard solid concrete brick >= Vbn 10 (>= NF); solid lightweight concrete brick >= V 2 (>= NF)

  • Expands in four directions: high load-bearing capacity

  • Optimal force transmission: Even, continuous load distribution across the entire expansion area

  • Universal frame anchor (concrete, hollow brick, solid brick, masonry and autoclaved aerated concrete)

  • Hammer-in stop prevents premature expansion of the anchor during installation

  • Special pre-assembled anchor and screw for easier installation

  • Type W-UR F anchor does not require an additional U-washer and prevents contact corrosion

  • Improved load transfer in solid and hollow construction materials; anchorage via friction locking between anchor sleeve and anchoring base
Proof of Performance

W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European technical approval ETA-08/0190


High-quality polyamide anchor sleeve


Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (according to technical report TR 020) Tensile load in masonry: F30 (solid sand-lime brick, solid brick, perforated sand-lime brick) Transverse load: F30, F60, F90, F120 (hollow brick, perforated sand-lime brick, solid brick, autoclaved aerated concrete)

Notice

Notice:


Drill perforated and hollow blocks with a rotary drill (without impact mechanism)


For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.


Debris must be removed from the drill hole

Application area
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European technical approval ETA-08/0190


High-quality polyamide anchor sleeve


Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (according to technical report TR 020) Tensile load in masonry: F30 (solid sand-lime brick, solid brick, perforated sand-lime brick) Transverse load: F30, F60, F90, F120 (hollow brick, perforated sand-lime brick, solid brick, autoclaved aerated concrete)