Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plug-in connector, wood/wood

For detailed information, other images and documents, please select individual articles from the following table.

Plug-in connector, wood/wood

Ideal for concealed or visible connections, the plug-in connectors enable a high degree of pre-fabrication and hence a considerable reduction in assembly times

See product details

Available in 20 versions
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
The plug-in connectors each consist of two aluminium parts that can be joined for a form-fitting connection based on a classic dovetail joint. They have applications in a wide variety of areas.



From timber constructions, furniture making and interior finishing to wall, roof and ceiling solutions - they can be put to use anywhere.



  • Rapid assembly of load-bearing wood/wood connections

  • Significant reduction in assembly time due to high degree of pre-fabrication

  • Multiple dimensions for tailor-made and reliable solutions

  • Simple, continuous mounting system with identical edge distances and non-aligned screws to maintain strength

  • High load transfer in and perpendicular to the direction of insertion, tension, compression and torque load transfers around all three axes

  • Suitable for fire protection requirements R30, R60, R90 and R120 in accordance with ETA-12/0067

  • The PU specification always refers to a pair of connectors
Notice

The required wood dimensions can be found in the table below. The recommended cutting depth for the XS–M series should be at least 1 mm less deep than the total thickness of both plates together, and at least 3 mm less deep for the L–XXL series. Please note that longer bolts should be screwed into the end grain.



Depending on the connector type, the appropriate type of special system screws should be used as per ETA-12/0067 approval in order to guarantee the specified characteristic load-bearing values.



Two connector plates can be secured against lifting (if required) through the use of self-tapping, locking system screws.

European Technical Assessment ETA-12/0067