For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic hose reel DSA 15
Practical reel winder with highquality hybrid polymer hoses in different sizes. Order and safety at the workplace.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Rugged, closed plastic housing
Hose and winding mechanism are protected against dust and other soiling
High-qualilty hybrid polymer hoses
- Oil-resistant with an extremely low weight
- Excellent behavior in low and high temperature range
High flow capacity of hoses
No pressure drop for increased efficiency and lower costs
Wall, ceiling and floor mounting possible.
For universal use without additional changes
180-degree swinging mechanism
High freedom of movement and operating comfort
- Hoses and cables lying on the ground present a considerable source of danger and can result in accidents.
- Eliminate obstacles that can cause tripping at your company and help prevent accidents (accident prevention regulations).
- Hoses which constantly lie on the floor or on a workbench are damaged more easily and must be replaced more often.
- Hose reels prevent this kind of damage, as the hose is always only unrolled for use.
Solvent (such as diesel oil) could harm the hose.
Replacement locking pawl/spring kit available
- Set for 3/8" reel - 0709010001
- Set for 1/2" reel - 0709013001
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!