For detailed information, other images and documents, please select individual articles from the following table.
Pressing socket
For crimping and fixing wire cables. Material: Nickel-plated copper
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- For producing non-detachable rope end connections
- The process is carried out with the appropriate crimping jaws (available up to size D6) and B12 crimping pliers
These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!