Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rust stop primer

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Rust stop primer

Active corrosion protection and primer for metal surfaces

  • Contents: 400 ml
  • Chemical basis: Epoxy resin
  • Colour: White grey
  • Drying time: 25 min
  • Density: 0.83 g/cm³
  • VOC concentration (CH): 83.5 %
  • Shelf life from production: 24 Month
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
Art.-no. Contents Chemical basis Colour Drying time Quantity PU
Price/PU
08932101
400 ml Epoxy resin White grey 25 min
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
  • Good adhesive properties on a wide variety of surfaces, including in conjunction with PU and MS polymer sealing compounds

  • Good adhesive properties to aluminium, bare and galvanised metal sheets, steel, old paint etc.

  • Quick drying, depending on coat thickness, can be painted in approx. 10–15 minutes

  • Temperature resistant up to 80°C, briefly up to 140°C

  • Easy to sand

  • Lower solvent content

  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

After use, turn the can upside down and spray until the valve is empty.